![philedpar30l105w25d3000k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703706.jpg?preset=medium)
PHILIPS LIGHTING 434984 10.5W 3000K 900LM PAR30L Dimmable LED Lamp, Bright White
Description
Philips dimmable LED light lamp. Bright white colour.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Designation | LEDPAR30L105W25D3000K |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Power (Wattage) | 10.5 W | Lumens | 750 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Bright White | Beam Angle | 25° |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Incandescent Equivalent Wattage | 40 W |
Standards | Energy Star Qualified | Application | Use in Indoor and Outdoor Down Lighting and for Applications Including Landscape and Security Lighting |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |