![iwaledp38145w30k40elume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/422133784.jpg?preset=medium)
STANDARD PRODUCTS 63616 14.5W 120V 3000K E-Lume PAR38 Medium Base Dimmable LED Lamp
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | PAR38 Reflector Bulb | Type | LED |
Bulb Overall Shape | Reflector | Designation | LED/P38/14.5W/30K/40/ELUME |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 14 W | Lumens | 1000 lm |
Color Temperature | 3000 K | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Center Beam Candle Power | 4241 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 120 mm | Maximum Overall Length | 130 mm |
UPC | 069549636163 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |