STANDARD PRODUCTS 63980 15W 120V 3000K PAR38 Dimmable LED Lamp
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp colour. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | PAR38 Reflector Bulb |
Type | PAR & BR | Designation | LED/P38/15W/30K/40/STD |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 15 W | Lumens | 1115 lm Initial |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 94 |
Beam Angle | 40° | Center Beam Candle Power | 1815 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -40 to 104 °F | Incandescent Equivalent Wattage | 100 W |
Diameter | 120 mm | Maximum Overall Length | 127 mm |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, RoHS Compliant, FC, Energy Star Certified |
Application | For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications | UPC | 069549639805 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |