STANDARD 63081 Generic PAR38 Reflector LED Lamp PAR38 17 W 1200 lm 3000 K Flood 40°
Description
Replacement cable cutter head.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR38 Reflector LED Lamp | Type | PAR & BR |
Designation | LED/P38/17W/30K/40/STD | Bulb Shape | PAR38 |
Power (Wattage) | 17 W | Lumens | 1200 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Neutral White | Beam Angle | 40° |
Voltage Rating | 120 V | UPC | 069549630819 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |