![iwaledpar3817wfl40gryamb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139391375.jpg?preset=medium)
STANDARD PRODUCTS 62894 17W 120V Standard LED Lamp, PAR38, MED BASE E26
Description
LED REFLECTORS PAR38 / MED BASE E26 / 120V / DMM
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Item Name | PAR38 Reflector LED Lamp | Type | PAR & BR |
Designation | LED/PAR38/17W/FL/40/D/STD/GRY/AMB | Bulb Shape | PAR38 |
Power (Wattage) | 17 W | Lumens | 1080 lm |
Average Life | 25000 hr | Light Color | Amber |
Voltage Rating | 120 V | UPC | 069549628946 |
Packages
1 - UNIT - 1 |