![iwaledpar3816wfl27k40d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12430592.jpg?preset=medium)
STANDARD PRODUCTS 62507 16W 120V Standard LED Lamp, Flood, Dimmable, PAR38, 2700 Kelvin
Description
LED PAR20 lamp. 81 CRI, 40000 hours average life, 980 lumens.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR38 Reflector LED Lamp | Designation | LED/PAR38/16W/FL/27K/40/D/STD |
Bulb Shape | PAR38 | Power (Wattage) | 16 W |
Lumens | 980 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 81 | Voltage Rating | 120 V |
UPC | 069549625075 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |