![iwap3815w30k45designstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335385170.jpg?preset=medium)
STANPRO 15W 120V 3000K PAR38 LED Lamp
Description
STANDARD is proud to introduce its new DESIGN Series of LED lamps, focusing on providing LED lamps that offer good balance between great performance and aesthetic conception. These products mimic the look of the traditional lamps, while offering all of the benefits ofLED technology.
Specifications
Brand Name | Stanpro | Item Name | PR38 Reflector LED Lamp |
Type | Dimmable | Designation | P38/15W/30K/45/DESIGN/STD |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 15 W | Lumens | 1200 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
DLC | N | Color Rendering Index (CRI) | 80 |
Beam Angle | 45° | Center Beam Candle Power | 1150 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Glass | Bulb Color/Finish | Gloss |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 100 W | Diameter | 4-23/32 in |
Maximum Overall Length | 5 in | Environmental Conditions | Wet Location Rated |
Standards | cETLus Intertek Listed, cULus Listed, Damp Location Listed, Dry Location Listed, Energy Star Certified, FCC Compliant, Meets ICES-005, Wet Location Listed | UPC | 069549676138 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |