STANDARD PRODUCTS 66299 16.5W 120V 3000K 1419LM CHOICE Series PAR38 Medium Base Dimmable LED Lamp, White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR38- Base: E26- Watts(W): 16.5- Volts (VAC): 120- Colour temperature (K)**: 3 000- Life L70 (hrs): 15 000- Initial lumens (lm)*: 1 419- Initial lumens per watt (lm/W): 86- CRI: 94- Beam angle (°): 25- CBCP: 6 067- Power factor: 0.9- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 100
Specifications
Brand Name | Standard Products | Item Name | PAR38 Reflector LED Lamp |
Designation | P38/16.5W/30K/25/CHOICE/STD | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Power (Wattage) | 16.5 W |
Lumens | 1419 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | DLC | N |
Color Rendering Index (CRI) | 94 | Beam Angle | 25° |
Center Beam Candle Power | 6067 cd | Voltage Rating | 120 V |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Diameter | 4-3/4 in |
Maximum Overall Length | 5 in | Standards | cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant |
UPC | 069549662995 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |