SATCO LIGHTING S12216 13W 120V 3000K PAR38 Medium Base Dimmable LED Lamp - 40° Beam Spread, Soft White
Description
13W PAR38 LED; 3000K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Waterproof |
Bulb Shape | PAR38 | Bulb Base | Medium |
Power (Wattage) | 13 W | Lumens | 1000 lm |
Color Temperature | 3000 K | Average Life | 11000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 4-3/4 in | Maximum Overall Length | 5.13 in |
UPC | 045923122163 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |