
SATCO LIGHTING S11444 14W 120V 5000K PAR38 Non-Dimmable LED Lamp with PIR Sensor
Description
Transform your luminaire into a motion-activated light source with ease using SATCO|NUVO's PIR screw-base lamps. These innovative lamps come equipped with an integrated motion sensor, so you wont' have to worry about any additional wiring. Designed with convenience in mind, these lamps can be easily installed in any application to improve safety and security. Whether you're looking for the A19 or PAR38 bulb shape, SATCO|NUVO has got you covered. Plus, with a wet location rating, you can confidently use these lamps indoors or outdoors, even in harsh weather conditions. Ideal for walkways, entryways, and garages, these lamps provide exceptional brightness and illumination while adding an extra layer of safety and security to your property.
Specifications
Brand Name | Satco Products | Item Name | LED Bulb |
Type | PAR | Designation | 14PAR38/PIR/40/950/120V/ND |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 14 W | Lumens | 1150 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 4.85 in | Maximum Overall Length | 5.35 in |
Environmental Conditions | Wet Location Rated | Includes | PIR Sensor |
Standards | cULus Listed, Lawful for sale in California, RoHS Compliant, T20 Compliant | UPC | 045923114441 |
Packages
1 - UNIT - 1 |