SATCO LIGHTING S9488 15W 120V 2700K PAR38 Medium Base Dimmable LED Lamp, Warm White
Description
15 watt; PAR38 LED; 2700K; 40' beam spread; Medium base; 120 volts.FEATURES:• California T24 JA8-2016-E Qualified• Reflector replacement lamp• IP65 - Wet location rated• For Indoor and Outdoor use• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR38 Reflector LED Bulb |
Type | Dimmable | Designation | 15PAR38/LED/40'/2700K/90CRI |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 15 W | Lumens | 1000 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 90 |
Beam Angle | 40° | Voltage Rating | 120 V |
Bulb Color/Finish | Silver | Dimmable | Yes |
Diameter | 4-3/4 in | Maximum Overall Length | 5.19 in |
UPC | 045923094880 |
Packages
1 - UNIT - 1 |