![sat15par38led40d4k120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268270029.jpg?preset=medium)
SATCO LIGHTING S9448 15W 120V 4000K PAR38 Medium Base Dimmable LED Lamp - 40° Beam Spread, Cool White
Description
15 watt PAR38 LED; 4000K; 40' beam spread; Medium base; 120 volts. FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR38 Reflector LED Bulb |
Type | Dimmable | Designation | 15PAR38/LED/40'/4000K/120V/D |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 15 W | Lumens | 1200 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Bulb Color/Finish | Silver | Dimmable | Yes |
Diameter | 4-3/4 in | Maximum Overall Length | 5.19 in |
UPC | 045923094484 |
Packages
1 - UNIT - 1 |