![sat15par38lednfl4k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297600460.jpg?preset=medium)
SATCO LIGHTING S29443 15W 120V 4000K PAR38 Dimmable LED Lamp
Description
Satco's LED 15-watt, PAR38 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Item Name | LED Bulb |
Type | PAR | Designation | 15PAR38/LED/25'/940/120V |
Bulb Shape | PAR38 | Bulb Base | Medium |
Power (Wattage) | 15 W | Lumens | 1200 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Beam Angle | 25° |
Voltage Rating | 120 V | Amperage Rating | 0.125 A |
Material | Thermoplastic | Bulb Color/Finish | Clear/Silver |
Dimmable | Yes | Temperature Rating | -20 °C |
Incandescent Equivalent Wattage | 90 W | Environmental Conditions | Wet Location Rated |
Application | For Indoor/Outdoor | UPC | 045923294433 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |