SATCO LIGHTING S2258 80W 120V 3050K PAR38 Narrow Spot Dimmable Halogen Lamp, Neutral White
Description
80 watt; Halogen; PAR38; Clear; 1500 Average rated Hours; 1600 Lumens; Medium Skirted base; 120 volts.PRODUCT FEATURES:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output
Specifications
Brand Name | Satco Products | Item Name | PAR38 Reflector LED Lamp |
Type | Halogen | Designation | 80PAR38/HAL/XEN/NSP/120V |
Bulb Shape | PAR38 | Bulb Base | Medium Skirted |
Power (Wattage) | 80 W | Lumens | 1600 lm |
Color Temperature | 3050 K | Average Life | 1500 hr |
Color Rendering Index (CRI) | 99 | Beam Angle | 9° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 5.31 in |
Standards | RoHS Compliant | UPC | 045923022586 |
Packages
1 - UNIT - 1 |