
SIGNIFY 529743 10W 120V 3000K 850LM PAR30 Medium Base Dimmable LED Single Optic Lamp, White
Description
Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Suitable for accent lighting.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable, Long Neck | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 10PAR30L/LED/830/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR38L | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1600 cd |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 67 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3-3/4 in | Height | 4-1/2 in |
Maximum Overall Length | 118 mm | Application | For Accent Lighting |
UPC | 046677529741 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |