Abbotsford
phi10par38led930f25dim

SIGNIFY 567867 10W 120V 3000K 900LM PAR38 Dimmable LED Lamp

Price $21.05 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:567867

Description

Everything you value in a Halogen PAR38 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 10PAR38/LED/930/F25/DIM/GULW/T20 6/1FB Bulb Shape PAR38
Bulb Base E26 Medium Screw Power (Wattage) 10 W
Lumens 900 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 90 Beam Angle 25°
Center Beam Candle Power 4100 cd Voltage Rating 120 V
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 158 °F Incandescent Equivalent Wattage 90 W
Diameter 4-13/16 in Height 5.393 in
Width 4.921 in Maximum Overall Length 5-1/8 in
Environmental Conditions Wet Location Standards Energy Star Certified, RoHS Compliant
Application For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops UPC 046677567866

Packages

6 - UNIT - (6) 384 - SKID - 384
This website uses cookies to ensure you get the best experience on our website. Read more
Ok