
PHILIPS LIGHTING 467761 13.5W 120V 3000K PAR38 Medium Base LED Single Optic Lamps with AirFlux Technology, White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector Bulb |
Type | Flood | Bulb Overall Shape | Reflector |
Designation | 13.5PAR38/AMB/F25/830/DIM ULW | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Power (Wattage) | 13.5 W |
Lumens | 950 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | White |
Color Rendering Index (CRI) | 80 - 89 | Beam Angle | 25° |
Center Beam Candle Power | 4100 cd | Voltage Rating | 0 - 120 VAC |
Amperage Rating | 119 mA | Bulb Color/Finish | Amber |
Dimmable | Yes | Diameter | 125 mm |
Maximum Overall Length | 135 mm | Application | ACCENT & DOWNLIGHTING |
UPC | 046677467760 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 384 - UNIT = 384 |