PHILIPS LIGHTING 430082 13W 120V Philips PAR38 AirFlux Technology LED Single Optic Lamp, White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 1000 lm | Color Temperature | 4000 K |
Light Color | Cool White | Color Rendering Index (CRI) | 81 |
Beam Angle | 25° | Center Beam Candle Power | 5500 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Clear/White |
Dimmable | Yes | Diameter | 120 mm |
Maximum Overall Length | 130 mm | UPC | 046677430085 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |