PHILIPS LIGHTING 454744 120V 13W 35 Degree 2700K Philips PAR38 Single Optic Dimmable LED Lamp, White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 12.5 W | Lumens | 900 lm |
Color Temperature | 2700 K | Average Life | 50000 hr |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 2600 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White/Frosted |
Dimmable | Yes | Diameter | 3.5 in |
UPC | 046677454746 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |