![phi13par38f363000dimafro](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698028.jpg?preset=medium)
PHILIPS LIGHTING 430108 13W 120V 3000K PAR38 LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR38 LED single optic lamps with AirFlux technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 13 W | Lumens | 950 lm |
Color Temperature | 3000 K | Beam Angle | 36° |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Incandescent Equivalent Wattage | 100 W |
Diameter | 120 mm | UPC | 046677430108 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |