![phi13par38led927f25dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039910.jpg?preset=medium)
SIGNIFY 567750 13W 120V 2700K CorePro Glass PAR38 Dimmable LED Lamp
Description
Everything you value in a Halogen PAR38 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 13PAR38/LED/927/F25/DIM/GULW/T20 6/1FB | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 1200 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 90 | Beam Angle | 25° |
Center Beam Candle Power | 5700 cd | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 167 °F | Incandescent Equivalent Wattage | 120 W |
Diameter | 121 mm | Height | 5.393 in |
Width | 4.921 in | Maximum Overall Length | 129.9 mm |
Environmental Conditions | Wet Location | Standards | Energy Star Certified, RoHS Compliant |
Application | For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops | UPC | 046677567750 |
Packages
6 - UNIT - (6) | 384 - SKID - 384 |