
PHILIPS LIGHTING 467746 16W 120V 4000K 1200LM PAR38 Dimmable LED Single Optic Lamp with AirFlux Technology, Cool White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shoppingexperience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Wide Flood | Designation | 16PAR38/AMB/F40/840/DIM ULW |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 16 W | Lumens | 1200 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 2500 cd |
Voltage Rating | 120 V | Amperage Rating | 0.143 A |
Bulb Color/Finish | Amber | Dimmable | Yes |
Diameter | 4.9 in | Maximum Overall Length | 5.4 in |
Standards | Energy Star Certified | Application | For Use in Enclosed Fixtures |
UPC | 046677467746 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 384 - UNIT = 384 |