PHILIPS LIGHTING 467738 16W 120V 3000K 1200LM PAR38 Dimmable LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector Bulb |
Type | Wide Flood | Designation | 16PAR38/AMB/F40/830/DIM ULW |
Bulb Shape | PAR38 | Power (Wattage) | 16 W |
Lumens | 1.2k lm | Average Life | 25000 hr |
Light Color | White | Beam Angle | 40° |
Amperage Rating | 0.143 A | Bulb Color/Finish | Amber |
Dimmable | Yes | Application | ACCENT & DOWNLIGHTING |
UPC | 046677467739 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 384 - UNIT = 384 |