
PHILIPS LIGHTING 467704 16W 120V 3000K 1200LM PAR38 Medium Base LED Single Optic Lamps with AirFlux Technology
Description
LED single optic lamp with 25000 hours nominal lifetime.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector Bulb |
Type | Flood | Bulb Overall Shape | Reflector |
Designation | 16PAR38/AMB/F25/830/DIM ULW | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Power (Wattage) | 16 W |
Lumens | 1200 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | White |
Color Rendering Index (CRI) | 80 - 89 | Beam Angle | 25° |
Center Beam Candle Power | 6000 cd | Voltage Rating | 0 - 120 VAC |
Amperage Rating | 143 mA | Bulb Color/Finish | Amber |
Dimmable | Yes | Diameter | 125 mm |
Maximum Overall Length | 135 mm | Application | ACCENT & DOWNLIGHTING |
UPC | 046677467708 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 384 - UNIT = 384 |