![phi16par38led950f50grow](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127042712.jpg?preset=medium)
PHILIPS LIGHTING 533323 16W 5000K 1200LM PAR38 Grow Medium Base Dimmable LED Lamp
Description
Led PAR38 Plant Grow Light. Par shape for intensity and focus. Low heat emission - no more incandescent, deep InfaRed leaf burn. UL wet rated - safe in wet environments. Long life 25000 hours. CRI 90+ shows natural colors.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | Dimmable | Designation | 16PAR38/LED/950/F50/ND/GROW/WV 4/1CT |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 16 W | Lumens | 1200 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Day Light | Color Rendering Index (CRI) | 90 |
Beam Angle | 50° | Voltage Rating | 120 V |
Material | Glass | Dimmable | Yes |
Standards | cETLus Listed | UPC | 046677533328 |
Packages
4 - UNIT - (4) | 240 - SKID - 240 |