![phi17par3835d4000k1200d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12906385.jpg?preset=medium)
PHILIPS LIGHTING 435438 17W 120V 4000K 1300LM PAR38 Dimmable LED Single Optic Lamp with AirFlux Technology, Cool White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | LED Reflector | Bulb Overall Shape | Reflector |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 17 W | Lumens | 1300 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Neutral | Color Rendering Index (CRI) | 80 |
Beam Angle | 35° | Center Beam Candle Power | 3600 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 4.8 in |
UPC | 046677435431 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |