Abbotsford
phi17par38end2700dimm

SIGNIFY 410175 17W 120V 2700K EnduraLED PAR38 Dimmable Indoor LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:410175

Description

The Philips EnduraLED 17w 120v Dimmable PAR38 LED Light Bulb, 22 Degree Beam Angle, 890LM, Warm White indoor reflectors with high brightness LEDs are suited for track and recessed lighting. Energy saving, long life LED PAR lamps install into existing fixtures, can lower cost with reduced wattage and re-lamping frequency. EnduraLED 17W 2700K 120V PAR38 Dimmable. Lamp Designation: 17PAR38/END/2700/120V/DIMM/22D. LED Floodlight - Lamp Shape: PAR38 - Base Type: Medium Screw (E26) - 17 Watts - Voltage 120 - Indoor - Initial Lumens 880, Color Temp. 2700K - CRI 85, Average Life 45, 000 hr. - Light Color Warm - Max. Overall Length 5.2 In. - Lamp Dia. 4.8 In. - Beam Angle: 22 Degrees - Energy Star Compliant - Energy Standards

Specifications

Brand Name Philips Lighting Item Name PAR38 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR38
Bulb Base E26 Medium Power (Wattage) 17 W
Lumens 880 lm Color Temperature 2700 K
Light Color Warm White Color Rendering Index (CRI) 85
Beam Angle 22° Center Beam Candle Power 3500 cd
Voltage Rating 120 V Dimmable No
UPC 046677410179

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok