PHILIPS LIGHTING 435396 17W 120V 3000K 1250LM PAR38 Medium Base Dimmable LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shoppingexperience with superior lighting aesthetics and optimal thermal efficiency in a sleek,lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Type | LED Reflector | Bulb Overall Shape | Reflector |
Bulb Shape | PAR38 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 17 W | Lumens | 1250 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 7100 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White/Frosted |
Dimmable | Yes | Maximum Overall Length | 132.08 mm |
Application | For General Lighting Applications | UPC | 046677435394 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |