
PHILIPS LIGHTING 420513 18W 120V 2700K Philips AirFlux Technology PAR38 Dimmable LED Lamp, White
Description
Philips PAR38 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 18 W |
Lumens | 900 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 3800 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Maximum Overall Length | 128.7 mm |
UPC | 046677420512 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |