PHILIPS LIGHTING 418558 18W 120V Philips PAR38 Series 1200 Dimmable LED Lamp, White
Description
Philips EnduraLED PAR38 Series 1200 Dimmable LED Lamps with smooth dimming are perfect for track and recessed lighting. Their performance provides more light where you need it.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector Bulb |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Power (Wattage) | 17 W | Lumens | 1050 lm |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
UPC | 046677418557 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |