![phi19par38f362700dimafso](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698030.jpg?preset=medium)
PHILIPS LIGHTING 429118 19W 120V Dimmable AirFlux LED Flood Light Bulb, PAR38, 2700 Kelvin, Warm White
Description
Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR38 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 19 W |
Lumens | 1200 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 36° | Center Beam Candle Power | 3200 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 120 mm |
Maximum Overall Length | 130 mm | UPC | 046677429119 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |