![phi8par20endf252700dimm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11695093.jpg?preset=medium)
PHILIPS LIGHTING 426122 8W 120V 2700K PAR20 Dimmable LED Retrofit Lamp with AirFlux Technology, Warm White
Description
Philips PAR20 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design. 8PAR20/END/F25 2700 DIM 6/1. Cap-Base: E26 - Bulb: PAR20 [PAR20 mm] - Rated Lifetime (years): 41.1 an - Color Code: WW - Color Designation: Warm White - Beam Description: 25D [Medium beam] - Line Frequency: 60 Hz - Wattage Equivalent: 50 W.
Specifications
Brand Name | Philips Lighting | Item Name | R20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 450 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 85 |
Beam Angle | 25° | Voltage Rating | 120 V |
Bulb Color/Finish | White | Dimmable | Yes |
Diameter | 63 mm | Maximum Overall Length | 81 mm |
UPC | 046677426125 |
Packages
6 - UNIT - 6 | 1 - UNIT - 1 |