![phi8r20end2700dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14312811.jpg?preset=medium)
PHILIPS LIGHTING 428813 8W 120V 2700K BR Dimmable LED Lamp with AirFlux Technology
Description
Philips R Type Dimmable LED Lamps with AirFlux Technology. Standard Halogen R20 50W ENERGY STAR® Equivalent. 8R20/END/F25 2700 DIM 6/1. Category: Lamps - R Type - Base: Medium Screw (E26) - Shape: R20 (Blown Reflector) - 8W - 120V - Bulb: R20 (Bulged Reflector) - Base: Medium Screw (E26) - Lumens: 530 - CRI: 80 - Color Temperature: 2700K - Beam Angle: 25º - Rated Average Life: 25,000 Hrs - CRI: 80 Ra8
Specifications
Brand Name | Philips Lighting | Item Name | R20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | R20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 530 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Voltage Rating | 120 V |
Bulb Color/Finish | White | Dimmable | Yes |
Diameter | 63 mm | Maximum Overall Length | 88.9 mm |
UPC | 046677428815 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |