EGS EPLLEDA 120V Appleton N1 and N2 Series Control Station Push Button Led Replacement Lamp, Amber
Description
Replacement bulb furnished with candelabra base, for use with explosion proof ECS control station.
Specifications
Brand Name | Appleton | Item Name | LED Lamp |
Type | Replacement | Bulb Shape | Pear |
Bulb Base | E12 Candelabra | Voltage Rating | 120 V |
Amperage Rating | 10 mA | Bulb Color/Finish | Amber |
UPC | 781381634762 |
Packages
1 - UNIT - 1 |