![gec080ba9s120lb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675789.jpg?preset=medium)
ABB 120V AC/DC LED Lamp, White
Description
LED lamps are available for use in indicating lights, illuminated push buttons and illuminated selector switches. Although incandescent lamps have traditionally been the most frequently used, it is wise to review the cacteristics of the different types of lamps and select the one that is most appropriate for the application. Although the incandescent lamp offers the lowest initial cost, the LED is usually the most economical over the long term, due to its long life, resistance to shock and vibration, and lower power consumption.
Specifications
Brand Name | GE | Item Name | Miniature LED Bulb |
Bulb Base Group | Miniature Bayonet | Bulb Overall Shape | T |
Bulb Shape | T3.25 | Bulb Base | BA9s Bayonet |
Power (Wattage) | 1.4 W | Average Life | 100000 hr |
Light Color | White | Start Type | Instant |
Voltage Rating | 120 VAC/VDC | Amperage Rating | 10 A |
Diameter | 9 mm | Maximum Overall Length | 1-13/64 in |
For Use With | Indicating Lights, Illuminated Pushbuttons and Illuminated Selector Switches | UPC | 783166002988 |
Packages
1 - UNIT - 1 |