![gec080ba9s120lv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209164.jpg?preset=medium)
ABB 080BA9S120LV LAMP LED 120V AC/DC GRE
Description
120V AC/DC LED Lamp, Green.
Specifications
Brand Name | GE | Item Name | Miniature LED Bulb |
Bulb Base Group | Miniature Bayonet | Bulb Overall Shape | T |
Bulb Shape | T2.5 | Bulb Base | BA9s Bayonet |
Power (Wattage) | 1.4 W | Average Life | 5000 hr |
Light Color | Green | Start Type | Instant |
Voltage Rating | 120 V | Material | Polycarbonate |
Dimmable | No | Temperature Rating | -30 to 50 °C |
Incandescent Equivalent Wattage | 2 W | Maximum Overall Length | 1-13/64 in |
For Use With | Pushbuttons | Application | For Indoor and Outdoor Applications |
Packages
1 - UNIT - 1 |