![gec080ba9s24lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358607.jpg?preset=medium)
ABB 080BA9S24LG LAMP LED 24V AC/DC YEL
Specifications
Brand Name | GE | Item Name | LED Lamp |
Type | Flat Top | Bulb Base | BA9s Bayonet |
Voltage Rating | 24 VAC/VDC | Bulb Color/Finish | Yellow |
Diameter | 9 mm | For Use With | C-2000™ Pushbuttons |
Packages
1 - UNIT - 1 |