Abbotsford
gec080ba9s24ll

ABB 080BA9S24LL 24V LED Lamp Indicator, Blue

Price $50.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:080BA9S24LL

Description

LED lamps are available for use in indicating lights, illuminated push buttons and illuminated selector switches. Although incandescent lamps have traditionally been the most frequently used, it is wise to review the cacteristics of the different types of lamps and select the one that is most appropriate for the application. Although the incandescent lamp offers the lowest initial cost, the LED is usually the most economical over the long term, due to its long life, resistance to shock and vibration, and lower power consumption.

Specifications

Brand Name GE Item Name LED Lamp
Type Flat Top Bulb Base BA9s Bayonet
Power (Wattage) 0.84 W Voltage Rating 24 VAC/VDC
Bulb Color/Finish Blue For Use With C-2000™ Pushbuttons
UPC 783166554685

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok