EIKO LED-120-MB-Y 120V Lamp LED T-3 1/4; Mini Bayonet(BA9s); Yellow; Lens Clear, 0.5Lumens; 90Deg
Description
Miniature replacement lamps, energy efficient costs less than other alternatives to operate over the life of the lamp. Extreme long life less frequent re-lamping reduces maintenance costs. Environmentally friendly, no mercury or other hazardous substances reduces environmental impact. Heavy duty construction, shock and vibration resistant design increases lamp survivability.
Specifications
Brand Name | Eiko | Item Name | Miniature LED Lamp |
Type | T-3 1/4 LED | Designation | T3-1/4 |
Bulb Shape | T3.25 | Bulb Base | Miniature Bayonet (BA9s) |
Lumens | 200m lm | Average Life | 30000 hr |
Voltage Rating | 110 - 130 V | Bulb Color/Finish | Yellow/Clear |
Diameter | 0.4 in | Maximum Overall Length | 1 in |
Application | T-3 1/4 LED | UPC | 031293026828 |