
EIKO 27W 100-277V 3000LM 4000K LED HID Omni Directional Replacement Lamp
Description
LED HID Omni directional replacement lamp. It consumes up to 75% less energy than conventional HID systems. Universal mounting position allows for vertical base-up/base-down or horizontal operation. Eliminates maintenance costs for over 10 years, no expensive HID lamps or ballasts to replace. Solid state technology requires no fans or moving parts, providing outstanding reliability. For decorative post-tops wall packs, area lights shoeboxes, high bays, lanterns, flood lighting, garage, temporary lighting and bollards applications.
Specifications
Brand Name | Eiko | Item Name | LED Lamp |
Type | Non-Dimmable | Bulb Overall Shape | Tube |
Bulb Base | E26 Medium | Power (Wattage) | 27 W |
Lumens | 3000 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Neutral |
Color Rendering Index (CRI) | 80 | Voltage Rating | 100 - 277 V |
Amperage Rating | 0.333 A | Bulb Color/Finish | Clear |
Dimmable | No | Diameter | 3.65 in |
Maximum Overall Length | 7.72 in | Standards | cULus Listed |
UPC | 031293087768 |
Packages
12 - UNIT - (12) |