Abbotsford
eikled36wpt50kmogg5

EIKO LED36WPT50KMOG-G5 HID Replacement LED Lamp 36 W 4325 lm 5000 K Flood No Dimmable

Inventory
Unavailable for order
Manufacturer:EIKO
Manufacturer #:LED36WPT50KMOG-G5

Description

LED HID Omni directional replacement lamp. It consumes up to 75% less energy than conventional HID systems. Universal mounting position allows for vertical base-up/base-down or horizontal operation. Eliminates maintenance costs for over 10 years, no expensive HID lamps or ballasts to replace. Solid state technology requires no fans or moving parts, providing outstanding reliability. For decorative post-tops wall packs, area lights shoeboxes, high bays, lanterns, flood lighting, garage, temporary lighting and bollards applications.

Specifications

Brand Name Eiko Item Name HID Replacement LED Lamp
Designation LED-36WPT50KMOG-G5 Bulb Base E39 Mogul
Power (Wattage) 36 W Lumens 4325 lm
Color Temperature 5000 K Light Color Neutral
Color Rendering Index (CRI) 80, 80 - 89 Voltage Rating 120 - 277 V
Bulb Color/Finish Clear Dimmable No
UPC 031293090249

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok