EIKO 09381 36W 120-277V 5000K LitespanLED® Non-Dimmable LED HID Replacement Lamp
Description
FEATURES:• LED replacement for high wattage HID fixtures from 125W to 200W• Consumes up to 80% less energy than conventional HID systems• State-of-the-art LED light sources deliver over 140 lumens per watt• Lasts 3x longer than metal halide or HPS HID lamps• Eliminates maintenance costs for over 10 years; no expensive HID lamps or ballasts to replace• Shatter resistant for reduced risk of injury & breakage• Integral driver, eliminates the need for external driver or ballast• Environmentally friendly: contains no glass, mercury, or lead• E26/E39/EX39: Suitable for use in open or totally enclosed fixtures
Specifications
Brand Name | Eiko | Sub Brand | LitespanLED® |
Item Name | LED Lamp | Type | Non-Dimmable |
Designation | LED36WPT50KMOG-G7 | Bulb Base | Mogul Screw with Long Prong (EX39) |
Power (Wattage) | 36 W | Lumens | 4860 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 80+ | Voltage Rating | 100 - 277 VAC |
Temperature Rating | -29 to 60 °C | Diameter | 3.43 in |
Maximum Overall Length | 9.61 in | Standards | cULus, DLC Qualified, RoHS Compliant |
Application | For Commercial and Industrial use |
Packages
1 - UNIT - 1 |