EIKO LED45WPT50KMOG-G5 45W 120-277V 5000K LitespanLED® Non-Dimmable LED HID Replacement Lamp
Description
FEATURES:• LED HID replacement lamp for 50-400W HID• Consumes up to 75% less energy than conventional HID systems• Last 2x-5x longer than metal halide lamps and 2x longer than HPS lamps• Universal mounting position allows for vertical base-up/base-down or horizontal operation• Shatter resistant for reduced risk of injury & breakage• Eliminates maintenance costs for over 10 years, no expensive HID lamps or ballasts to replace• State-of-the-art LED light sources deliver over 110 lumens per watt• Solid State Technology requires no fans or moving parts, providing outstanding reliability• 5 year warranty from major, full-line lighting manufacturer
Specifications
Brand Name | Eiko | Item Name | HID Replacement LED Lamp |
Type | Omni-Directional | Bulb Overall Shape | Tubular |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 45 W |
Lumens | 5400 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Neutral White |
Color Rendering Index (CRI) | 80+ | Voltage Rating | 120 - 277 V |
Amperage Rating | 0.555 A | Bulb Color/Finish | Clear |
Dimmable | No | Application | Decorative Post-Tops Wall Packs, Area Lights Shoeboxes, High Bays, Lanterns, Flood Lighting, Garage, Temporary Lighting and Bollards |
UPC | 031293090263 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |