![idclstd2w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229845.jpg?preset=medium)
IDEC LSTD-2W 24VAC/VDC IDEC Superbright LED Bulb, White
Description
Superbright LED light for used with HW, TW, TWTD and LW series illuminated pushbuttons. Lower current draw than earlier models. Non-polarized construction. Built-in circuitry to resist turning on from leakage currents. Increased brightness.
Specifications
Brand Name | IDEC | Item Name | Pilot Light |
Type | Super Bright | Series/Model | TWD |
Voltage Rating | 24 VAC/VDC | Amperage Rating | 10 mA AC, 11 mA DC |
Standards | RoHS Compliant | UPC | 993307471980 |
Packages
1 - UNIT - 1 |