![idclstd6w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412409219.jpg?preset=medium)
IDEC 6VAC/VDC Superbright LED Bulb, White
Description
Superbright LED light for used with HW, TW, TWTD and LW series illuminated pushbuttons. Lower current draw than earlier models. Non-polarized construction. Built-in circuitry to resist turning on from leakage currents. Increased brightness.
Specifications
Brand Name | IDEC | Item Name | Pilot Light |
Type | Super Bright | Series/Model | TWD |
Voltage Rating | 6 VAC/VDC | Amperage Rating | 5.5 mA AC, 8 mA DC |
Standards | RoHS Compliant | UPC | 993307472031 |
Packages
1 - UNIT - 1 |