Abbotsford
idclstdh2r

IDEC LSTD-H2R 120VAC IDEC Superbright LED Bulb, Red

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:LSTD-H2R

Description

Superbright LED light for used with HW, TW, TWTD and LW series illuminated pushbuttons. Lower current draw than earlier models. Non-polarized construction. Built-in circuitry to resist turning on from leakage currents. Increased brightness.

Specifications

Brand Name IDEC Item Name 22 mm Pilot Light
Voltage Rating 120 V Amperage Rating 10 mA
Temperature Rating 50 °C Standards UL, CSA and CE Certified, RoHS Compliant
UPC 993307472116

Packages

1 - UNIT - 1