
STANDARD PRODUCTS 62036 0.5W 24V LED Miniature Lamp, Green
Description
LED miniature lamps are suitable for such applications as utility displays, industrial equipment, radio and television broadcast equipment, telephone equipment, elevator controls, power plants as well as many others. Long-life, lower power usage, vibration and shock resistance make these LED lamps ideal for any industry.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Lamp | Type | Miniatures |
Designation | LED/G/T31/4/MB/24V-28V | Bulb Shape | T3.25 |
Bulb Base | BA9s (Miniature Bayonet) | Power (Wattage) | 0.5 W |
Average Life | 100000 hr | DLC | N |
Voltage Rating | 24 - 28 V | Bulb Color/Finish | Green |
Diameter | 9 mm | Maximum Overall Length | 26 mm |
UPC | 069549620360 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |