STANDARD PRODUCTS 65394 5W 120V 3000K GU10 All Glass E-Lume Dimmable LED Lamp, Warm White
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | ES16 Reflector Bulb | Type | MR & ES |
Designation | LED/GU10/5W/30K/40/GLASS/ELUME | Bulb Shape | ES16 |
Bulb Base | GU10 | Power (Wattage) | 5 W |
Lumens | 544 lm Initial | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 40° |
Center Beam Candle Power | 967 cd | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Bulb Color/Finish | Glass |
Dimmable | Yes | Temperature Rating | -13 to 104 °F |
Incandescent Equivalent Wattage | 50 W | Diameter | 50 mm |
Maximum Overall Length | 54 mm | For Use With | Dimmers |
Standards | cULus, cETLus Listed, FC Certified, RoHS Compliant | UPC | 069549653948 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |