STANDARD PRODUCTS 62430 6W 120V Standard E-Lume, LED Lamp, GU10 Base, Narrow Flood, Dimmable, 3000 Kelvin, Neutral White
Description
Standard ES16 3000K light bulb. Warm white colour, 3000 Kelvin, richer in reds and yellows than cool white, therefore making skin tones more flattering. It is often used in general lighting. GU10 base. 40000 hours average life. 380 lumens. Narrow flood beam spread.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | MR16 Reflector LED Lamp | Type | Narrow Flood |
Bulb Overall Shape | Reflector | Designation | LED/GU10/6W/NFL/30K/25/D/ELUME |
Bulb Shape | ES16 | Bulb Base | GU10 |
Power (Wattage) | 6 W | Lumens | 380 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Warm White | Voltage Rating | 120 V |
Application | For General Lighting Applications | UPC | 069549624306 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |