![iwaledst195w22kafilstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12208330.jpg?preset=medium)
STANDARD PRODUCTS 64279 5W 120V 2200K 400LM ST19 LED Filament Victorian Style LED Lamp, Amber
Description
PRODUCT FEATURES:- Lamp Type:LED Filament Victorian Style- Volts (V):120- Shape:ST19- Dimmable:Yes- Finish:Amber- Colour Temperature (K):2200- Colour Rendering Index (CRI):80- Lumens per Watt:80- Watts (W):5- Base:Med Base E26- Average Life (Hours):15000- Maximum Overall Length mm (in):128 (5 1/32)- Beam Angle (°):320- Initial Lumens:400- Brand:Standard- Energy Star:No- Warranty (yrs):5
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Bulb Overall Shape | Pear | Designation | LED/ST19/5W/22K/A/V/FIL/STD |
Bulb Shape | ST19 | Bulb Base | E26 Medium |
Power (Wattage) | 5 W | Lumens | 400 lm |
Color Temperature | 2200 K | Light Color | Very Warm |
Color Rendering Index (CRI) | 80 | Beam Angle | 320° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
UPC | 069549642799 |
Packages
1 - UNIT - 1 |